16 in W x 40 in H Casement Window Screen, CA2, UltraVue Mesh, Almond

  • Mfr # CA2-A29-MSUV-L00-H40-W16
  • Zoro # G013562493
product price: 
$
90.99
/ea

Key Features

Width
16 in
Window Screen Type
Casement
Mesh Type
UltraVue
Series
CA2
Frame Color
Almond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA2-A29-MSUV-L00-H40-W16
Zoro #
G013562493
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in
Height
40 in
Frame Thickness
7/16 in

Details

Window Screen Type
Casement
Mesh Type
UltraVue
Series
CA2
Frame Color
Almond

Ratings & reviews