16 in. W x 50 in H Slider Glider Window Screen, SL3, UltraVue Mesh, White

  • Mfr # SL3-C01-MSUV-L00-H50-W16
  • Zoro # G713378066
product price: 
$
90.99
/ea

Key Features

Width
16 in.
Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL3
Frame Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL3-C01-MSUV-L00-H50-W16
Zoro #
G713378066
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in.
Height
50 in
Frame Thickness
5/16 in

Details

Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL3
Frame Color
White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.