Shop RITESCREEN

16 in W x 64 in H Casement Window Screen, CA1, Charcoal Fiberglass Mesh, Clay

  • Mfr # CA1-A22-MSFG-L00-H64-W16
  • Zoro # G213483499

product price: 
$
106.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Window Screen Type
Casement
Mesh Type
Charcoal Fiberglass
Series
CA1
Frame Color
Clay
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA1-A22-MSFG-L00-H64-W16
Zoro #
G213483499
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in
Height
64 in
Frame Thickness
3/8 in

Details

Window Screen Type
Casement
Mesh Type
Charcoal Fiberglass
Series
CA1
Frame Color
Clay

Ratings & reviews