Shop RITESCREEN

16 in. W x 70 in. H Slider Glider Window Screen, SL4, UltraVue Mesh, Black

  • Mfr # SL4-L48-MSUV-L00-H70-W16
  • Zoro # G313419916

product price: 
$
116.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Width
16 in.
Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL4
Frame Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL4-L48-MSUV-L00-H70-W16
Zoro #
G313419916
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in.
Height
70 in.
Frame Thickness
5/16 in

Details

Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL4
Frame Color
Black

Ratings & reviews