Shop RITESCREEN
See all product information
Create Account
17 in W x 11 in H Casement Window Screen, CA4, Aluminum Mesh, Clay
- Mfr # CA4-A22-MSAL-L00-H11-W17
- Zoro # G513701347
product price:Â
$
51.19
/ea
Key Features
Width
17 in
Window Screen Type
Casement
Mesh Type
Aluminum
Series
CA4
Frame Color
Clay
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CA4-A22-MSAL-L00-H11-W17
- Zoro #
- G513701347
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 17 in
- Height
- 11 in
- Frame Thickness
- 7/16 in
Details
- Window Screen Type
- Casement
- Mesh Type
- Aluminum
- Series
- CA4
- Frame Color
- Clay
Description
The CA4 is a casement style window screen model that utilizes four side latches to help secure the screen in your window and a wider frame for better coverage.