Shop RITESCREEN

17 in W x 31 in H Casement Window Screen, CA1, Charcoal Fiberglass Mesh, Bronze

  • Mfr # CA1-B16-MSFG-L00-H31-W17
  • Zoro # G013537170

product price: 
$
68.99
/ea

Key Features

Width
17 in
Window Screen Type
Casement
Mesh Type
Charcoal Fiberglass
Series
CA1
Frame Color
Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA1-B16-MSFG-L00-H31-W17
Zoro #
G013537170
UPC #
-
Country of Origin
United States

Dimensions

Width
17 in
Height
31 in
Frame Thickness
3/8 in

Details

Window Screen Type
Casement
Mesh Type
Charcoal Fiberglass
Series
CA1
Frame Color
Bronze

Ratings & reviews