Shop RITESCREEN

17 in W x 58 in H Full Screen Window Screen, FS2, UltraVue Mesh, White

  • Mfr # FS2-C01-MSUV-L00-H58-W17
  • Zoro # G212708302

product price: 
$
81.99
/ea

Key Features

Width
17 in
Window Screen Type
Full Screen
Mesh Type
UltraVue
Series
FS2
Frame Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS2-C01-MSUV-L00-H58-W17
Zoro #
G212708302
UPC #
-
Country of Origin
United States

Dimensions

Width
17 in
Height
58 in
Frame Thickness
5/16 in

Details

Window Screen Type
Full Screen
Mesh Type
UltraVue
Series
FS2
Frame Color
White

Description

The FS2 is an all-purpose screen without any hardware for use in any type of window. Our reverse-facing, no-hardware GenExt screen design enables a variety of installation possibilities, so long as there is a means of affixing the screen in the frame.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.