Shop RITESCREEN
Additional $55.00 delivery surcharge applies per item.
See details
See all product information
Create Account
17 in W x 73 in H Double-Hung Window Screen, DH3, Charcoal Fiberglass Mesh, Black
- Mfr # DH3-L48-MSFG-L00-H73-W17
- Zoro # G212600521
product price:Â
$
133.99
/ea
Key Features
Width
17 in
Window Screen Type
Double-Hung
Mesh Type
Charcoal Fiberglass
Series
DH3
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DH3-L48-MSFG-L00-H73-W17
- Zoro #
- G212600521
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 17 in
- Height
- 73 in
- Frame Thickness
- 5/16 in
Details
- Window Screen Type
- Double-Hung
- Mesh Type
- Charcoal Fiberglass
- Series
- DH3
- Frame Color
- Black
Description
The DH3 is a double-hung style window screen model that utilizes two pull latch assemblies to help secure the screen in your window. Compatible frames are easily identifiable by the dimples or pin holes in the screen channel, enabling homeowners to affix the screen in place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.