18 in W x 15 in H Full Screen Window Screen, FS1, Aluminum Mesh, Almond

  • Mfr # FS1-A29-MSAL-L00-H15-W18

  • Zoro # G112947832


product price:  $51.99
/ea

Key Features

Width
18 in
Window Screen Type
Full Screen
Mesh Type
Aluminum
Series
FS1
Frame Color
Almond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS1-A29-MSAL-L00-H15-W18
Zoro #
G112947832
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
15 in
Frame Thickness
5/16 in

Details

Window Screen Type
Full Screen
Mesh Type
Aluminum
Series
FS1
Frame Color
Almond

Description

The FS1 is a streamlined, no-frills full screen model without any hardware for use in any type of window. The FS1 is an all-purpose screen option that enables homeowners with a variety of installation contexts, permanent and temporary alike!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.