
18 in W x 31 in H Full Screen Window Screen, FS2, BetterVue Mesh, White
Mfr # FS2-C01-MSBV-L00-H31-W18
Zoro # G712701773
product price: $67.99
/eaKey Features
Width
18 in
Window Screen Type
Full Screen
Mesh Type
BetterVue
Series
FS2
Frame Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS2-C01-MSBV-L00-H31-W18
Zoro #
G712701773
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Height
31 in
Frame Thickness
5/16 in
Details
Window Screen Type
Full Screen
Mesh Type
BetterVue
Series
FS2
Frame Color
White
Description
The FS2 is an all-purpose screen without any hardware for use in any type of window. Our reverse-facing, no-hardware GenExt screen design enables a variety of installation possibilities, so long as there is a means of affixing the screen in the frame.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.