
18 in W x 45 in H Slider / glider Window Screen, SL2, Charcoal fiberglass Mesh, White
Mfr # SL2-C01-MSFG-L00-H45-W18
Zoro # G613513932
product price:Â $90.99
/ea
Free Shipping & Returns
Key Features
Width
18 in
Window Screen Type
Slider / glider
Mesh Type
Charcoal fiberglass
Series
SL2
Frame Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SL2-C01-MSFG-L00-H45-W18
Zoro #
G613513932
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Height
45 in
Mesh Size
18 in x 45 in
Frame Thickness
0.3125 in
Details
Window Screen Type
Slider / glider
Mesh Type
Charcoal fiberglass
Series
SL2
Frame Color
White
Frame Material
Aluminum
Screen Material
Fiberglass
Screen Color
Black
Description
The SL2 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a lift rail for easy installation and removal. This lightweight, yet durable GenExt frame is equipped with a crossbar for enhanced stability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.