18 in W x 73 in H Slider Glider Window Screen, SL2, Charcoal Fiberglass Mesh, Almond

  • Mfr # SL2-A29-MSFG-L00-H73-W18

  • Zoro # G613512935


product price:  $125.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Width
18 in
Window Screen Type
Slider Glider
Mesh Type
Charcoal Fiberglass
Series
SL2
Frame Color
Almond
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL2-A29-MSFG-L00-H73-W18
Zoro #
G613512935
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
73 in
Frame Thickness
5/16"

Details

Window Screen Type
Slider Glider
Mesh Type
Charcoal Fiberglass
Series
SL2
Frame Color
Almond

Description

The SL2 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a lift rail for easy installation and removal. This lightweight, yet durable GenExt frame is equipped with a crossbar for enhanced stability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products