Shop RITESCREEN
See all product information
Create Account
19 in W x 14 in H Full Screen Window Screen, FS2, BetterVue Mesh, Black
- Mfr # FS2-L48-MSBV-L00-H14-W19
- Zoro # G712708512
product price:Â
$
66.99
/ea
Key Features
Width
19 in
Window Screen Type
Full Screen
Mesh Type
BetterVue
Series
FS2
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FS2-L48-MSBV-L00-H14-W19
- Zoro #
- G712708512
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 19 in
- Height
- 14 in
- Frame Thickness
- 5/16 in
Details
- Window Screen Type
- Full Screen
- Mesh Type
- BetterVue
- Series
- FS2
- Frame Color
- Black
Description
The FS2 is an all-purpose screen without any hardware for use in any type of window. Our reverse-facing, no-hardware GenExt screen design enables a variety of installation possibilities, so long as there is a means of affixing the screen in the frame.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.