Shop RITESCREEN

19 in W x 52 in H Single-Hung Window Screen, SH2, Charcoal Fiberglass Mesh, Almond

  • Mfr # SH2-A29-MSFG-L00-H52-W19

  • Zoro # G812795924


product price: 
$
73.99
/ea

Key Features

Width
19 in
Window Screen Type
Single-Hung
Mesh Type
Charcoal Fiberglass
Series
SH2
Frame Color
Almond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SH2-A29-MSFG-L00-H52-W19
Zoro #
G812795924
UPC #
-
Country of Origin
United States

Dimensions

Width
19 in
Height
52 in
Frame Thickness
5/16 in

Details

Window Screen Type
Single-Hung
Mesh Type
Charcoal Fiberglass
Series
SH2
Frame Color
Almond

Description

The SH2 is a single-hung window screen that utilizes two leaf springs to help secure the screen in your window. The durable GenExt frame is equipped with a lift rail at the bottom of the frame to make installation and removal easier.

Ratings & reviews