19 in W x 53 in H Double-Hung Window Screen, DH4, BetterVue Mesh, White

  • Mfr # DH4-C01-MSBV-L00-H53-W19
  • Zoro # G214027500
product price: 
$
79.99
/ea

Key Features

Width
19 in
Window Screen Type
Double-Hung
Mesh Type
BetterVue
Series
DH4
Frame Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DH4-C01-MSBV-L00-H53-W19
Zoro #
G214027500
UPC #
-
Country of Origin
United States

Dimensions

Width
19 in
Height
53 in

Details

Window Screen Type
Double-Hung
Mesh Type
BetterVue
Series
DH4
Frame Color
White

Description

The DH5 is a Double Hung Flanged Full Screen with Swivel Latches & Clips Secure the Screen in Your Window. DH5 Features a Pull Tab for Easy Installation & Removal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.