19 in W x 63 in H Single-Hung Window Screen, SH2, Aluminum Mesh, Black

  • Mfr # SH2-L48-MSAL-L00-H63-W19

  • Zoro # G512823255


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Width
19 in
Window Screen Type
Single-Hung
Mesh Type
Aluminum
Series
SH2
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH2-L48-MSAL-L00-H63-W19
Zoro #
G512823255
UPC #
-
Country of Origin
United States

Dimensions

Width
19 in
Height
63 in
Frame Thickness
5/16 in

Details

Window Screen Type
Single-Hung
Mesh Type
Aluminum
Series
SH2
Frame Color
Black

Description

The SH2 is a single-hung window screen that utilizes two leaf springs to help secure the screen in your window. The durable GenExt frame is equipped with a lift rail at the bottom of the frame to make installation and removal easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.