This item is Discontinued.

Ritescreen 2 in W x 45 in H Full Screen Window Screen, FS1, BetterVue Mesh, White FS1-C01-MSBV-L00-H45-W2

This item is Discontinued.

Ritescreen

2 in W x 45 in H Full Screen Window Screen, FS1, BetterVue Mesh, White (Discontinued)

Mfr # FS1-C01-MSBV-L00-H45-W2
Zoro # G212953474
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS1-C01-MSBV-L00-H45-W2
Zoro #
G212953474
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Height
45 in
Frame Thickness
5/16 in

Details

Window Screen Type
Full Screen
Mesh Type
BetterVue
Series
FS1
Frame Color
White

Description

The FS1 is a streamlined, no-frills full screen model without any hardware for use in any type of window. The FS1 is an all-purpose screen option that enables homeowners with a variety of installation contexts, permanent and temporary alike!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.