This item is Discontinued.

Ritescreen 2 in W x 47 in H Single-Hung Window Screen, SH2, BetterVue Mesh, Black SH2-L48-MSBV-L00-H47-W2

This item is Discontinued.

Ritescreen

2 in W x 47 in H Single-Hung Window Screen, SH2, BetterVue Mesh, Black (Discontinued)

Mfr # SH2-L48-MSBV-L00-H47-W2
Zoro # G412834849
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SH2-L48-MSBV-L00-H47-W2
Zoro #
G412834849
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Height
47 in
Frame Thickness
5/16 in

Details

Window Screen Type
Single-Hung
Mesh Type
BetterVue
Series
SH2
Frame Color
Black

Description

The SH2 is a single-hung window screen that utilizes two leaf springs to help secure the screen in your window. The durable GenExt frame is equipped with a lift rail at the bottom of the frame to make installation and removal easier.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.