This item is Discontinued.

Ritescreen 2 in W x 48 in H Double-Hung Window Screen, DH1, Aluminum Mesh, Almond DH1-A29-MSAL-L00-H48-W2

This item is Discontinued.

Ritescreen

2 in W x 48 in H Double-Hung Window Screen, DH1, Aluminum Mesh, Almond (Discontinued)

Mfr # DH1-A29-MSAL-L00-H48-W2
Zoro # G313909110
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DH1-A29-MSAL-L00-H48-W2
Zoro #
G313909110
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Height
48 in

Details

Window Screen Type
Double-Hung
Mesh Type
Aluminum
Series
DH1
Frame Color
Almond

Description

The DH1 is a double-hung window screen with two leaf springs and a lift rail for effortless installation and removal. It is a popular choice for the Home Depot American Craftsman windows.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.