
20 in. W x 28 in H Adjustable Window Screen, FG, Charcoal Fiberglass Mesh, Bronze
Mfr # FG-SLDR2PK28X20
Zoro # G113791571
product price:Â $48.89
/pk 2, $24.45/eaKey Features
Width
20 in.
Height
28 in
Window Screen Type
Adjustable
Mesh Type
Charcoal Fiberglass
Series
FG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FG-SLDR2PK28X20
Zoro #
G113791571
UPC #
850042311967
Country of Origin
United States
Dimensions
Width
20 in.
Height
28 in
Details
Window Screen Type
Adjustable
Mesh Type
Charcoal Fiberglass
Series
FG
Frame Color
Bronze
Frame Material
Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.