Shop RITESCREEN

20 in. W x 28 in H Adjustable Window Screen, FGSLDR10P28X20, Charcoal Fiberglass Mesh, White

  • Mfr # FG-SLDR10P28X20

  • Zoro # G313791579


product price:  $175.99
/pk 10, $17.60/ea
Free Shipping & Returns

Key Features

Width
20 in.
Height
28 in
Window Screen Type
Adjustable
Mesh Type
Charcoal Fiberglass
Series
FGSLDR10P28X20
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FG-SLDR10P28X20
Zoro #
G313791579
UPC #
850042311981
Country of Origin
United States

Dimensions

Width
20 in.
Height
28 in
Frame Thickness
0.3125 in

Details

Window Screen Type
Adjustable
Mesh Type
Charcoal Fiberglass
Series
FGSLDR10P28X20
Frame Color
White
Frame Material
Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.