Shop RITESCREEN
See all product information
Create Account
20 in. W x 28 in H Adjustable Window Screen, FGSLDR4PK28X20, Charcoal Fiberglass Mesh, White
- Mfr # FG-SLDR4PK28X20
- Zoro # G313791517
product price:Â
$
73.39
/pk of 4, $18.35/ea
Key Features
Width
20 in.
Height
28 in
Window Screen Type
Adjustable
Mesh Type
Charcoal Fiberglass
Series
FGSLDR4PK28X20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG-SLDR4PK28X20
- Zoro #
- G313791517
- UPC #
- 850042311974
- Country of Origin
- United States
- Window Screen Type
- Adjustable
- Mesh Type
- Charcoal Fiberglass
- Series
- FGSLDR4PK28X20
- Frame Color
- White
- Frame Material
- Aluminum
Dimensions
- Width
- 20 in.
- Height
- 28 in
- Frame Thickness
- 0.3125 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.