
20 in. W x 60 in. H Slider Glider Window Screen, SL5, BetterVue Mesh, Almond
Mfr # SL5-A29-MSBV-L00-H60-W20
Zoro # G513418979
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
Width
20 in.
Window Screen Type
Slider Glider
Mesh Type
BetterVue
Series
SL5
Frame Color
Almond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL5-A29-MSBV-L00-H60-W20
Zoro #
G513418979
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in.
Height
60 in.
Frame Thickness
5/16 in
Details
Window Screen Type
Slider Glider
Mesh Type
BetterVue
Series
SL5
Frame Color
Almond
Description
The SL5 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.