Shop RITESCREEN
Additional $55.00 delivery surcharge applies per item.
See details
See all product information
Create Account
20 in W x 69 in H Awning Window Screen, CA3, Aluminum Mesh, White
- Mfr # CA3-C01-MSAL-L00-H69-W20
- Zoro # G513700975
product price:Â
$
118.99
/ea
Key Features
Width
20 in
Window Screen Type
Awning
Mesh Type
Aluminum
Series
CA3
Frame Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CA3-C01-MSAL-L00-H69-W20
- Zoro #
- G513700975
- UPC #
- -
- Country of Origin
- United States
- Window Screen Type
- Awning
- Mesh Type
- Aluminum
- Series
- CA3
- Frame Color
- White
Dimensions
- Width
- 20 in
- Height
- 69 in
- Frame Thickness
- 7/16 in
Description
The CA3 is our awning-style casement window screen model that utilizes two leaf springs to help secure the screen in your window and a wider frame for better coverage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.