21 in. W x 17 in H Slider Glider Window Screen, SL4, Aluminum Mesh, Black
- Mfr # SL4-L48-MSAL-L00-H17-W21
- Zoro # G513406556
product price:Â
$
66.99
/ea
Key Features
Width
21 in.
Window Screen Type
Slider Glider
Mesh Type
Aluminum
Series
SL4
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL4-L48-MSAL-L00-H17-W21
- Zoro #
- G513406556
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 21 in.
- Height
- 17 in
- Frame Thickness
- 5/16 in
Details
- Window Screen Type
- Slider Glider
- Mesh Type
- Aluminum
- Series
- SL4
- Frame Color
- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.