Shop RITESCREEN
See all product information
Create Account
21 in W x 21 in H Slider / glider Window Screen, SL6, BetterVue Mesh, Almond
- Mfr # SL6-A29-MSBV-L00-H21-W21
- Zoro # G613590810
product price:Â
$
67.99
/ea
Key Features
Width
21 in
Window Screen Type
Slider / glider
Mesh Type
BetterVue
Series
SL6
Frame Color
Almond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL6-A29-MSBV-L00-H21-W21
- Zoro #
- G613590810
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 21 in
- Height
- 21 in
- Frame Thickness
- 0.3125 in
- Mesh Size
- 21 in x 21 in
Details
- Window Screen Type
- Slider / glider
- Mesh Type
- BetterVue
- Series
- SL6
- Frame Color
- Almond
- Frame Material
- Aluminum
- Screen Material
- Fiberglass
- Screen Color
- Black
Description
The SL6 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.