Shop RITESCREEN

21 in W x 23 in H Slider / glider Window Screen, SL5, Charcoal fiberglass Mesh, Black

  • Mfr # SL5-L48-MSFG-L00-H23-W21
  • Zoro # G913589040

product price: 
$
67.99
/ea

Key Features

Width
21 in
Window Screen Type
Slider / glider
Mesh Type
Charcoal fiberglass
Series
SL5
Frame Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL5-L48-MSFG-L00-H23-W21
Zoro #
G913589040
UPC #
-
Country of Origin
United States

Dimensions

Width
21 in
Height
23 in
Frame Thickness
0.3125 in
Mesh Size
21 in x 23 in

Details

Window Screen Type
Slider / glider
Mesh Type
Charcoal fiberglass
Series
SL5
Frame Color
Black
Frame Material
Aluminum
Screen Material
Fiberglass
Screen Color
Black

Description

The SL5 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.