Shop RITESCREEN
See all product information
Create Account
21 in W x 38 in H Casement Window Screen, CA1, UltraVue Mesh, Almond
- Mfr # CA1-A29-MSUV-L00-H38-W21
- Zoro # G513487425
product price:Â
$
87.19
/ea
Key Features
Width
21 in
Window Screen Type
Casement
Mesh Type
UltraVue
Series
CA1
Frame Color
Almond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CA1-A29-MSUV-L00-H38-W21
- Zoro #
- G513487425
- UPC #
- -
- Country of Origin
- United States
- Window Screen Type
- Casement
- Mesh Type
- UltraVue
- Series
- CA1
- Frame Color
- Almond