Shop RITESCREEN

21 in W x 61 in H Slider / glider Window Screen, SL6, Aluminum Mesh, Almond

  • Mfr # SL6-A29-MSAL-L00-H61-W21
  • Zoro # G113597692

product price: 
$
110.99
/ea
Free Shipping & Returns

Key Features

Width
21 in
Window Screen Type
Slider / glider
Mesh Type
Aluminum
Series
SL6
Frame Color
Almond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL6-A29-MSAL-L00-H61-W21
Zoro #
G113597692
UPC #
-
Country of Origin
United States

Dimensions

Width
21 in
Height
61 in
Mesh Size
21 in x 61 in
Frame Thickness
0.3125 in

Details

Window Screen Type
Slider / glider
Mesh Type
Aluminum
Series
SL6
Frame Color
Almond
Frame Material
Aluminum
Screen Material
Fiberglass
Screen Color
Black

Description

The SL6 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.