
21 in W x 68 in H Slider / glider Window Screen, SL6, BetterVue Mesh, Black
Mfr # SL6-L48-MSBV-L00-H68-W21
Zoro # G413615362
product price:Â $116.99
/eaKey Features
Width
21 in
Window Screen Type
Slider / glider
Mesh Type
BetterVue
Series
SL6
Frame Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL6-L48-MSBV-L00-H68-W21
Zoro #
G413615362
UPC #
-
Country of Origin
United States
Dimensions
Width
21 in
Height
68 in
Frame Thickness
0.3125 in
Mesh Size
21 in x 68 in
Details
Window Screen Type
Slider / glider
Mesh Type
BetterVue
Series
SL6
Frame Color
Black
Frame Material
Aluminum
Screen Material
Fiberglass
Screen Color
Black
Description
The SL6 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.