22 in W x 12 in H Single-Hung Window Screen, SH2, Charcoal Fiberglass Mesh, Almond
- Mfr # SH2-A29-MSFG-L00-H12-W22
- Zoro # G712791644
product price:Â
$
66.99
/ea
Key Features
Width
22 in
Window Screen Type
Single-Hung
Mesh Type
Charcoal Fiberglass
Series
SH2
Frame Color
Almond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SH2-A29-MSFG-L00-H12-W22
- Zoro #
- G712791644
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 22 in
- Height
- 12 in
- Frame Thickness
- 5/16 in
Details
- Window Screen Type
- Single-Hung
- Mesh Type
- Charcoal Fiberglass
- Series
- SH2
- Frame Color
- Almond
Description
The SH2 is a single-hung window screen that utilizes two leaf springs to help secure the screen in your window. The durable GenExt frame is equipped with a lift rail at the bottom of the frame to make installation and removal easier.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.