22 in. W x 34 in. H Slider Glider Window Screen, SL4, Aluminum Mesh, White

  • Mfr # SL4-C01-MSAL-L00-H34-W22

  • Zoro # G313404592


product price:  $75.39
/ea
Free Shipping & Returns

Key Features

Width
22 in.
Window Screen Type
Slider Glider
Mesh Type
Aluminum
Series
SL4
Frame Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL4-C01-MSAL-L00-H34-W22
Zoro #
G313404592
UPC #
-
Country of Origin
United States

Dimensions

Width
22 in.
Height
34 in.
Frame Thickness
5/16 in

Details

Window Screen Type
Slider Glider
Mesh Type
Aluminum
Series
SL4
Frame Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.