Shop RITESCREEN
See all product information
Create Account
22 in W x 52 in H Casement Window Screen, CA1, Charcoal Fiberglass Mesh, Bronze
- Mfr # CA1-B16-MSFG-L00-H52-W22
- Zoro # G613533534
product price:Â
$
95.99
/ea
Key Features
Width
22 in
Window Screen Type
Casement
Mesh Type
Charcoal Fiberglass
Series
CA1
Frame Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CA1-B16-MSFG-L00-H52-W22
- Zoro #
- G613533534
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 22 in
- Height
- 52 in
- Frame Thickness
- 3/8 in
Details
- Window Screen Type
- Casement
- Mesh Type
- Charcoal Fiberglass
- Series
- CA1
- Frame Color
- Bronze