This item is Discontinued.

Ritescreen 22 in W x 6 in H Double-Hung Window Screen, DH6, UltraVue Mesh, Almond DH6-A29-MSUV-L00-H6-W22

This item is Discontinued.

Ritescreen

22 in W x 6 in H Double-Hung Window Screen, DH6, UltraVue Mesh, Almond (Discontinued)

Mfr # DH6-A29-MSUV-L00-H6-W22
Zoro # G213992908
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DH6-A29-MSUV-L00-H6-W22
Zoro #
G213992908
UPC #
-
Country of Origin
United States

Dimensions

Width
22 in
Height
6 in

Details

Window Screen Type
Double-Hung
Mesh Type
UltraVue
Series
DH6
Frame Color
Almond

Description

The DH6 is a double-hung window screen that utilizes two leaf springs to help secure the screen in your window and a pull rail for easy installation and removal. Our durable GenExt frame is lightweight, but strong enough to stand the test of time.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.