
23 in W x 20 in H Single-Hung Window Screen, SH2, BetterVue Mesh, Almond
Mfr # SH2-A29-MSBV-L00-H20-W23
Zoro # G712792269
product price:Â $67.99
/eaKey Features
Width
23 in
Window Screen Type
Single-Hung
Mesh Type
BetterVue
Series
SH2
Frame Color
Almond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SH2-A29-MSBV-L00-H20-W23
Zoro #
G712792269
UPC #
-
Country of Origin
United States
Dimensions
Width
23 in
Height
20 in
Frame Thickness
5/16 in
Details
Window Screen Type
Single-Hung
Mesh Type
BetterVue
Series
SH2
Frame Color
Almond
Description
The SH2 is a single-hung window screen that utilizes two leaf springs to help secure the screen in your window. The durable GenExt frame is equipped with a lift rail at the bottom of the frame to make installation and removal easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.