Shop RITESCREEN
See all product information
Create Account
23 in. W x 28 in. H Slider Glider Window Screen, SL4, Charcoal Fiberglass Mesh, Black
- Mfr # SL4-L48-MSFG-L00-H28-W23
- Zoro # G513407447
product price:Â
$
75.39
/ea
Key Features
Width
23 in.
Window Screen Type
Slider Glider
Mesh Type
Charcoal Fiberglass
Series
SL4
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL4-L48-MSFG-L00-H28-W23
- Zoro #
- G513407447
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 23 in.
- Height
- 28 in.
- Frame Thickness
- 5/16 in
Details
- Window Screen Type
- Slider Glider
- Mesh Type
- Charcoal Fiberglass
- Series
- SL4
- Frame Color
- Black