Shop RITESCREEN

23 in W x 40 in H Casement Window Screen, CA1, UltraVue Mesh, White

  • Mfr # CA1-C01-MSUV-L00-H40-W23
  • Zoro # G013551053

product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Width
23 in
Window Screen Type
Casement
Mesh Type
UltraVue
Series
CA1
Frame Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA1-C01-MSUV-L00-H40-W23
Zoro #
G013551053
UPC #
-
Country of Origin
United States

Dimensions

Width
23 in
Height
40 in
Frame Thickness
3/8 in

Details

Window Screen Type
Casement
Mesh Type
UltraVue
Series
CA1
Frame Color
White

Ratings & reviews