Shop RITESCREEN

24 in W x 68 in H Casement Window Screen, CA4, UltraVue Mesh, Clay

  • Mfr # CA4-A22-MSUV-L00-H68-W24
  • Zoro # G513719823

product price: 
$
146.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Width
24 in
Window Screen Type
Casement
Mesh Type
UltraVue
Series
CA4
Frame Color
Clay
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA4-A22-MSUV-L00-H68-W24
Zoro #
G513719823
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
68 in
Frame Thickness
7/16 in

Details

Window Screen Type
Casement
Mesh Type
UltraVue
Series
CA4
Frame Color
Clay

Description

The CA4 is a casement style window screen model that utilizes four side latches to help secure the screen in your window and a wider frame for better coverage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.