24 in W x 75 in H Single-Hung Window Screen, SH2, UltraVue Mesh, Almond

  • Mfr # SH2-A29-MSUV-L00-H75-W24
  • Zoro # G512811337
product price: 
$
138.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Width
24 in
Window Screen Type
Single-Hung
Mesh Type
UltraVue
Series
SH2
Frame Color
Almond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SH2-A29-MSUV-L00-H75-W24
Zoro #
G512811337
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
75 in
Frame Thickness
5/16 in

Details

Window Screen Type
Single-Hung
Mesh Type
UltraVue
Series
SH2
Frame Color
Almond

Description

The SH2 is a single-hung window screen that utilizes two leaf springs to help secure the screen in your window. The durable GenExt frame is equipped with a lift rail at the bottom of the frame to make installation and removal easier.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.