Ritescreen
24 in W x 78 in H Hinged / wicket Window Screen, WK1L, UltraVue Mesh, Bronze
Mfr # WK1L-Bronze-B16-MSUV-L00-UltraVue-H78-W24
Zoro # G014077637
product price: $134.99
/ea
Free Shipping & Returns
Key Features
- Width 24 in
- Window Screen Type Hinged / wicket
- Mesh Type UltraVue
- Series WK1L
- Frame Color Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Ritescreen
- MFR # WK1L-Bronze-B16-MSUV-L00-UltraVue-H78-W24
- Zoro # G014077637
- Country of Origin United States
- Category Window Screens
Dimensions
Width | 24 in |
Height | 78 in |
Mesh Size | 24 in x 78 in |
Frame Thickness | 1.25 in |
Details
Window Screen Type | Hinged / wicket |
Mesh Type | UltraVue |
Series | WK1L |
Frame Color | Bronze |
Frame Material | Aluminum |
Screen Material | Fiberglass |
Screen Color | Black |
Description
The WK1 is designed for a variety of window types, and features our proprietary wicket design for easy adjustment and controlled access to your windows. Add up to 2 wickets when customizing your wicket screen, with center, left, and right wicket locations. This robust window screen is reinforced by 1.25in extruded aluminum walls, thicker than any other extruded window screen in our catalog. The durable, weather-resistant aluminum frame is customizable to blend seamlessly with your unique space while providing unparalleled protection from the outdoors. Customizable with the ability to add up to 2 wickets for large screen installations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.