Shop RITESCREEN
See all product information
Create Account
25 in W x 24 in H Slider / glider Window Screen, SL2, Charcoal fiberglass Mesh, White
- Mfr # SL2-C01-MSFG-L00-H24-W25
- Zoro # G613513253
product price:Â
$
67.99
/ea
Key Features
Width
25 in
Window Screen Type
Slider / glider
Mesh Type
Charcoal fiberglass
Series
SL2
Frame Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL2-C01-MSFG-L00-H24-W25
- Zoro #
- G613513253
- UPC #
- -
- Country of Origin
- United States
- Window Screen Type
- Slider / glider
- Mesh Type
- Charcoal fiberglass
- Series
- SL2
- Frame Color
- White
- Frame Material
- Aluminum
- Screen Material
- Fiberglass
- Screen Color
- Black
Dimensions
- Width
- 25 in
- Height
- 24 in
- Frame Thickness
- 0.3125 in
- Mesh Size
- 25 in x 24 in
Description
The SL2 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a lift rail for easy installation and removal. This lightweight, yet durable GenExt frame is equipped with a crossbar for enhanced stability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.