25 in W x 32 in H Double-Hung Window Screen, DH6, Charcoal Fiberglass Mesh, Black
- Mfr # DH6-L48-MSFG-L00-H32-W25
- Zoro # G214009643
product price:Â
$
79.59
/ea
Key Features
Width
25 in
Window Screen Type
Double-Hung
Mesh Type
Charcoal Fiberglass
Series
DH6
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DH6-L48-MSFG-L00-H32-W25
- Zoro #
- G214009643
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 25 in
- Height
- 32 in
Details
- Window Screen Type
- Double-Hung
- Mesh Type
- Charcoal Fiberglass
- Series
- DH6
- Frame Color
- Black
Description
The DH6 is a double-hung window screen that utilizes two leaf springs to help secure the screen in your window and a pull rail for easy installation and removal. Our durable GenExt frame is lightweight, but strong enough to stand the test of time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.