Shop RITESCREEN
See all product information
Create Account
25 in W x 35 in H Casement Window Screen, CA1, Aluminum Mesh, Clay
- Mfr # CA1-A22-MSAL-L00-H35-W25
- Zoro # G513475477
product price:Â
$
66.99
/ea
Key Features
Width
25 in
Window Screen Type
Casement
Mesh Type
Aluminum
Series
CA1
Frame Color
Clay
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CA1-A22-MSAL-L00-H35-W25
- Zoro #
- G513475477
- UPC #
- -
- Country of Origin
- United States
- Window Screen Type
- Casement
- Mesh Type
- Aluminum
- Series
- CA1
- Frame Color
- Clay
Dimensions
- Width
- 25 in
- Height
- 35 in
- Frame Thickness
- 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.