26.875 in. W x 24 in. H Double-Hung Window Screen, DH3, Standard Aluminum Mesh, Black

  • Mfr # DH3-L48-MSUV-L00-H24-W26.875

  • Zoro # G013795808


product price:  $96.99
/ea
Free Shipping & Returns

Key Features

Width
26.875 in.
Height
24 in.
Window Screen Type
Double-Hung
Mesh Type
Standard Aluminum
Series
DH3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DH3-L48-MSUV-L00-H24-W26.875
Zoro #
G013795808
UPC #
-
Country of Origin
United States

Dimensions

Width
26.875 in.
Height
24 in.
Frame Thickness
5/16"

Details

Window Screen Type
Double-Hung
Mesh Type
Standard Aluminum
Series
DH3
Frame Color
Black
Frame Material
Aluminum
Screen Color
Black

Description

Compatible window frames are easily identifiable by the dimples or pin holes in the screen channel, enabling homeowners to affix the screen in place. RiteScreen's custom double-hung window screens are handcrafted to effortlessly complement the look and versatility of your unique double-hung window frame. Whether seeking a double-hung window screen replacement or adding a new screen to your double-hung window, our custom screen solutions are tailored to your specific need. These double-hung replacement screens are designed to blend seamlessly with your home's exterior while providing long-lasting durability, privacy, and protection against the outdoors. A custom window screen replacement that balances modern design and durability with a timeless, double-hung look. With full and double-hung half screens designed to accommodate the movement of two sliding sashes, warm air can escape from the top while cool breezes enter from beneath. Sleek design, elegant fit, and full ventilation control? It's no wonder the double-hung window frame is the most popular style in the USA!

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.