26.875 in W x 24 in H Single hung Window Screen, SH1, UltraVue Mesh, White

  • Mfr # SH1-C01-MSUV-L00-H24-W26.875

  • Zoro # G213795363


product price:  $67.99
/ea

Key Features

Width
26.875 in
Height
24 in
Window Screen Type
Single hung
Mesh Type
UltraVue
Series
SH1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH1-C01-MSUV-L00-H24-W26.875
Zoro #
G213795363
UPC #
-
Country of Origin
United States

Dimensions

Width
26.875 in
Height
24 in
Frame Thickness
0.3125 in
Mesh Size
26.875 in x 24 in

Details

Window Screen Type
Single hung
Mesh Type
UltraVue
Series
SH1
Frame Color
White
Frame Material
Aluminum
Screen Material
Fiberglass
Screen Color
Black

Description

Transform your window frames into portraits of tranquility with our custom single-hung window screens. Designed for full compatibility with your unique single-hung window where only the bottom sash opens. An elegant screen solution for homes battling pests, frequent storms, water damage, and even nosey neighbors! Custom single-hung window screen replacements provide an instant aesthetic enhancement and an extra layer of protection in the most vulnerable areas of your home. Two leaf springs ensure easy installation and removal with a durable, weather-resistant aluminum frame. Custom single-hung window screens are an ideal solution for homeowners seeking a single-hung window screen replacement or adding a layer of protection to their existing single-hung window. Just because these screens set themselves apart, doesn't mean they have to stand out on the face of your home.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.