27 in W x 19 in H Single-Hung Window Screen, SH1, Aluminum Mesh, Almond
- Mfr # SH1-A29-MSAL-L00-H19-W27
- Zoro # G112996168
product price:Â
$
67.99
/ea
Key Features
Width
27 in
Window Screen Type
Single-Hung
Mesh Type
Aluminum
Series
SH1
Frame Color
Almond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SH1-A29-MSAL-L00-H19-W27
- Zoro #
- G112996168
- UPC #
- -
- Country of Origin
- United States
- Window Screen Type
- Single-Hung
- Mesh Type
- Aluminum
- Series
- SH1
- Frame Color
- Almond
Dimensions
- Width
- 27 in
- Height
- 19 in
- Frame Thickness
- 5/16 in
Description
The SH1 is a single-hung window screen that utilizes two leaf springs to help secure the screen in your window. This durable aluminum GenExt screen has a lift rail built into the perimeter of the frame for effortless installation and removal, regardless of the window's location.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.