Shop RITESCREEN

27 in W x 38 in H Slider / glider Window Screen, SL6, UltraVue Mesh, White

  • Mfr # SL6-C01-MSUV-L00-H38-W27
  • Zoro # G413609064

product price: 
$
70.99
/ea

Key Features

Width
27 in
Window Screen Type
Slider / glider
Mesh Type
UltraVue
Series
SL6
Frame Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL6-C01-MSUV-L00-H38-W27
Zoro #
G413609064
UPC #
-
Country of Origin
United States

Dimensions

Width
27 in
Height
38 in
Mesh Size
27 in x 38 in
Frame Thickness
0.3125 in

Details

Window Screen Type
Slider / glider
Mesh Type
UltraVue
Series
SL6
Frame Color
White
Frame Material
Aluminum
Screen Material
Fiberglass
Screen Color
Black

Description

The SL6 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a side

Ratings & reviews