Shop RITESCREEN

27 in W x 39 in H Double-Hung Window Screen, DH3, BetterVue Mesh, Black

  • Mfr # DH3-L48-MSBV-L00-H39-W27
  • Zoro # G212611787

product price: 
$
85.99
/ea

Key Features

Width
27 in
Window Screen Type
Double-Hung
Mesh Type
BetterVue
Series
DH3
Frame Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DH3-L48-MSBV-L00-H39-W27
Zoro #
G212611787
UPC #
-
Country of Origin
United States

Dimensions

Width
27 in
Height
39 in
Frame Thickness
5/16 in

Details

Window Screen Type
Double-Hung
Mesh Type
BetterVue
Series
DH3
Frame Color
Black

Description

The DH3 is a double-hung style window screen model that utilizes two pull latch assemblies to help secure the screen in your window. Compatible frames are easily identifiable by the dimples or pin holes in the screen channel, enabling homeowners to affix the screen in place.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.