Shop RITESCREEN

27 in W x 47 in H Slider Glider Window Screen, SL2, Charcoal Fiberglass Mesh, Almond

  • Mfr # SL2-A29-MSFG-L00-H47-W27
  • Zoro # G013507043

product price: 
$
85.99
/ea

Key Features

Width
27 in
Window Screen Type
Slider Glider
Mesh Type
Charcoal Fiberglass
Series
SL2
Frame Color
Almond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL2-A29-MSFG-L00-H47-W27
Zoro #
G013507043
UPC #
-
Country of Origin
United States

Dimensions

Width
27 in
Height
47 in
Frame Thickness
5/16"

Details

Window Screen Type
Slider Glider
Mesh Type
Charcoal Fiberglass
Series
SL2
Frame Color
Almond

Description

The SL2 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a lift rail for easy installation and removal. This lightweight, yet durable GenExt frame is equipped with a crossbar for enhanced stability.

Ratings & reviews