27 in W x 75 in H Sliding Screen Door, KD.144EXT, Charcoal Fiberglass Mesh, White

  • Mfr # KD.144EXT

  • Zoro # G712772773


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Width
27 in
Frame Color
White
Mesh Type
Charcoal Fiberglass
Hand Orientation
Right Hand
Series
KD.144EXT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KD.144EXT
Zoro #
G712772773
UPC #
-
Country of Origin
United States

Dimensions

Width
27 in
Height
75 in

Details

Frame Color
White
Mesh Type
Charcoal Fiberglass
Hand Orientation
Right Hand
Series
KD.144EXT

Description

RiteScreen's Custom DIY, ready-to-assemble Patio Screen Door is the perfect replacement for homeowners, contractors, small independent businesses looking for a fully customizable sliding door screen. Suitable for DIY enthusiasts of all skill levels, this screen door is tailored to your exact specifications and shipped in smaller pieces for easy assembly. You can choose your desired dimensions, premium mesh type, color, and even weather sealing! Crafted with a heavy-duty extruded aluminum frame, this door offers top-notch durability and resistance to warping, discoloration, and corrosion from water and weather damage. The innovative roller system ensures smooth and reliable sliding door operation. Mitered corners prevent twisting, enhance vertical stability, and give the door a clean, crisp look. RiteScreen's engineers have integrated these features to create the sleekest and most comprehensive sliding door screen on the market. This custom screen door can enhance your home or customer's home appearance and provide year-round protection from the elements. Whether you need a patio screen door, storm door replacement, porch screen door, or any other sliding screen door, look no further than this fully customizable sliding patio screen door.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.